£33.49
Ex VAT
£40.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series S219 Carbide 4FL Extra Short Series End Mill - AlTiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 5mm |
Cutting Direction | Right Hand |
EAN | 7320760681893 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 9mm |
Material | Carbide |
MFR Part No. | S2195.0 |
Number of Flutes | 4 |
Overall Length | 60mm |
Shank Diameter | 5mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |