£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Product Documents
Series S260 Carbide 4FL Short Series End MIll - AlCrN Coated - Metric
Unequal Pitch End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760684672 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 22mm |
Material | Carbide |
MFR Part No. | S26010.0 |
Number of Flutes | 4 |
Overall Length | 72mm |
Shank Diameter | 10mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |