£77.99
Ex VAT
£93.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series S525 Carbide Multi Flute Short Series End Mill - TiSiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760683637 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 22mm |
Material | Carbide |
MFR Part No. | S52510.0 |
Number of Flutes | 6 |
Overall Length | 70mm |
Shank Diameter | 10mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |