£179.00
Ex VAT
£214.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series S525 Carbide Multi Flute Short Series End Mill - TiSiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 16mm |
Cutting Direction | Right Hand |
EAN | 7320760683668 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 30mm |
Material | Carbide |
MFR Part No. | S52516.0 |
Number of Flutes | 8 |
Overall Length | 90mm |
Shank Diameter | 16mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |