Dormer

S612 4mm CARBIDE DIAMOND 4FL SHORT SERIES END MILL

SKU:

DOR1617141F

MPN:

6706610

£70.49

Ex VAT

£84.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series S612 Carbide 4FL Short Series End Mill - Diamond - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutter Diameter

    4mm

    Cutting Direction

    Right Hand

    EAN

    7320760681596

    ECLASS Code

    21010500

    Finish/Coating

    Diamond

    Flute Length

    12mm

    Material

    Carbide

    MFR Part No.

    S6124.0

    Number of Flutes

    4

    Overall Length

    50mm

    Shank Diameter

    4mm

    Shank Type

    Plain Round

    UNSPSC Code

    23241614