£89.99
Ex VAT
£107.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series S612 Carbide 4FL Short Series End Mill - Diamond - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 7320760681626 |
ECLASS Code | 21010500 |
Finish/Coating | Diamond |
Flute Length | 20mm |
Material | Carbide |
MFR Part No. | S6128.0 |
Number of Flutes | 4 |
Overall Length | 64mm |
Shank Diameter | 8mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |