SKU:
DOR1618592J
MPN:
6707004
£127.00
Ex VAT
£152.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series S761 Carbide 4FL End Mill - AlCrN Coated - Metric
40° Unequal Pitch End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 16mm |
Cutting Direction | Right Hand |
EAN | 7320760685532 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 32mm |
Material | Carbide |
MFR Part No. | S76116.0 |
Number of Flutes | 4 |
Overall Length | 92mm |
Shank Diameter | 16mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |