SKU:
DOR1618594F
MPN:
6706869
£157.00
Ex VAT
£188.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series S765 Carbide Roughing End Mill - AlCrN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 16mm |
Cutting Direction | Right Hand |
EAN | 7320760684184 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 32mm |
Material | Carbide |
MFR Part No. | S76516.0 |
Number of Flutes | 4 |
Overall Length | 90mm |
Shank Diameter | 16mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |