£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Series S804HA Carbide 4FL Extra Short End MIll - Alcrona Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760641668 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 14mm |
Material | Carbide |
MFR Part No. | S804HA10.0 |
Number of Flutes | 4 |
Overall Length | 66mm |
Shank Diameter | 10mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |