£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Product Documents
Series S804HB 4FL Extra Short End MIll - Alcrona Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760641774 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 14mm |
Material | Carbide |
MFR Part No. | S804HB10.0 |
Number of Flutes | 4 |
Overall Length | 66mm |
Shank Diameter | 10mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |