£93.39
Ex VAT
£112.07
Inc VAT
8 Variations Available
Product Details
Product Specification
Integral shank, reinforced (with and without coolant holes) parting and grooving tools for double-ended inserts.
Attribute | Value |
---|---|
Blade Height | 10mm |
Blade Length | 140mm |
Blade Style | DO-GRIP HOLDER |
Blade Type | Tool Block Blade |
Brand | Iscar |
Cutting Height | 10mm |
ECLASS Code | 28039190 |
Insert Style | DGTL |
ISO Designation | DGTL 10B-1.4D20 |
Maximum Grooving Depth | 10mm |
Maximum Grooving Width | 1.4mm |
MFR Part No. | 2301379 |
Minimum Grooving Width | 1.4mm |
Number of Pockets | 1 |
Seat Size | 1 |
Series | Do-Grip |
Side to Cutting Tip | 9.5mm |
UNSPSC Code | 23242106 |