£93.39
Ex VAT
£112.07
Inc VAT
8 Variations Available
Product Details
Product Specification
Integral shank, reinforced (with and without coolant holes) parting and grooving tools for double-ended inserts.
Attribute | Value |
---|---|
Blade Height | 12mm |
Blade Length | 120mm |
Blade Style | DO-GRIP HOLDER |
Blade Type | Tool Holder |
Blade Width | 1.6mm |
Brand | Iscar |
Cutting Height | 12mm |
ECLASS Code | 28039190 |
Insert Style | DG_ |
ISO Designation | DGTL 12B-2D |
Maximum Grooving Depth | 12mm |
Maximum Grooving Width | 2.5mm |
MFR Part No. | 2393438 |
Minimum Grooving Width | 1.9mm |
Number of Pockets | 1 |
Seat Size | 2 |
Series | Do-Grip |
UNSPSC Code | 23242106 |
Workpiece Diameter | 24 |