£111.69
Ex VAT
£134.03
Inc VAT
8 Variations Available
Product Details
Product Specification
Integral shank, reinforced (with and without coolant holes) parting and grooving tools for double-ended inserts.
Attribute | Value |
---|---|
Blade Height | 20mm |
Blade Length | 140mm |
Blade Style | DO-GRIP HOLDER |
Blade Type | Tool Holder |
Blade Width | 2.4mm |
Brand | Iscar |
Cutting Height | 20mm |
ECLASS Code | 28039190 |
Insert Style | DG_ |
ISO Designation | DGTL 20B-3D40 |
Maximum Grooving Depth | 20mm |
Maximum Grooving Width | 3.18mm |
MFR Part No. | 2301401 |
Minimum Grooving Width | 3mm |
Number of Pockets | 1 |
Seat Size | 3 |
Series | Do-Grip |
UNSPSC Code | 23242106 |
Workpiece Diameter | 40 |