£119.00
Ex VAT
£142.80
Inc VAT
7 Variations Available
Product Details
Product Specification
GHDR/L (short pocket): External tools for turning, grooving and parting.
Attribute | Value |
---|---|
Blade Length | 120mm |
Blade Style | CUT-GRIP |
Blade Type | Groove-Turn Grooving Threading |
Blade Width | 2.4mm |
Brand | Iscar |
Compatible Shank Size | 20x20 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 20mm |
ECLASS Code | 28039190 |
Insert Style | GIMF GIMY TIP |
ISO Designation | GHDR-20-3 |
Maximum Grooving Depth | 9mm |
Maximum Grooving Width | 4mm |
MFR Part No. | 2800155 |
Minimum Grooving Width | 2.8mm |
Number of Pockets | 1 |
Seat Size | 3 |
Series | CUT-GRIP |
Side to Cutting Tip | 18.8mm |
UNSPSC Code | 23242106 |