£123.99
Ex VAT
£148.79
Inc VAT
7 Variations Available
Product Details
Product Specification
GHDR/L (short pocket): External tools for turning, grooving and parting.
Attribute | Value |
---|---|
Blade Length | 135mm |
Blade Style | CUT-GRIP |
Blade Type | Groove-Turn Grooving Threading |
Blade Width | 2.4mm |
Brand | Iscar |
Compatible Shank Size | 25x25 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 25mm |
ECLASS Code | 28039190 |
Insert Style | GIMF GIMY TIP |
ISO Designation | GHDR-25-3 |
Maximum Grooving Depth | 9mm |
Maximum Grooving Width | 4mm |
MFR Part No. | 2800164 |
Minimum Grooving Width | 2.8mm |
Number of Pockets | 1 |
Seat Size | 3 |
Series | CUT-GRIP |
Side to Cutting Tip | 23.8mm |
UNSPSC Code | 23242106 |