£127.00
Ex VAT
£152.40
Inc VAT
7 Variations Available
Product Details
Product Specification
GHDR/L (short pocket): External tools for turning, grooving and parting.
Attribute | Value |
---|---|
Blade Length | 135mm |
Blade Style | CUT-GRIP |
Blade Type | Groove-Turn Grooving Threading |
Blade Width | 4.2mm |
Brand | Iscar |
Compatible Shank Size | 25x25 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 25mm |
ECLASS Code | 28039190 |
Insert Style | GIMF GIMY TIP |
ISO Designation | GHDR-25-5 |
Maximum Grooving Depth | 12mm |
Maximum Grooving Width | 6.4mm |
MFR Part No. | 2800702 |
Minimum Grooving Width | 5mm |
Number of Pockets | 1 |
Seat Size | 5 |
Series | CUT-GRIP |
Side to Cutting Tip | 22.9mm |
UNSPSC Code | 23242106 |