£127.00
Ex VAT
£152.40
Inc VAT
8 Variations Available
Product Details
Product Specification
GHGR/L: External holders for deep grooving and parting
Attribute | Value |
---|---|
Blade Length | 140mm |
Blade Style | CUT-GRIP |
Blade Type | Grooving Parting |
Blade Width | 2.5mm |
Brand | Iscar |
Compatible Shank Size | 25x25 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 25mm |
ECLASS Code | 28039190 |
Insert Style | GIMF GIMY TIP |
ISO Designation | GHGR-25-3 |
Maximum Grooving Depth | 20mm |
Maximum Grooving Width | 4mm |
MFR Part No. | 2800270 |
Minimum Grooving Width | 3mm |
Number of Pockets | 1 |
Seat Size | 3 |
Series | CUT-GRIP |
Side to Cutting Tip | 23.7mm |
UNSPSC Code | 23242106 |
Workpiece Diameter | 40 |