£149.00
Ex VAT
£178.80
Inc VAT
5 Variations Available
Product Details
Product Specification
GHIR (W=1.9-6.4): Internal grooving and turning bars.
Attribute | Value |
---|---|
Blade Length | 200mm |
Blade Style | CUT-GRIP |
Blade Type | Groove-Turn Grooving Threading |
Blade Width | 1.6mm |
Brand | Iscar |
Compatible Shank Size | 20 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 0mm |
ECLASS Code | 28039190 |
Insert Style | GIMIY GIPI TIPI |
ISO Designation | GHIR-20-20-3 |
Maximum Grooving Depth | 4.5mm |
Maximum Grooving Width | 3.2mm |
MFR Part No. | 2800338 |
Minimum Grooving Width | 2mm |
Number of Pockets | 1 |
Seat Size | 3 |
Series | CUT-GRIP |
Side to Cutting Tip | 14.5mm |
UNSPSC Code | 23242106 |
Workpiece Diameter | 20 |