£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
GHMUR/L CUT-GRIP external holders for 45° undercutting.
Designation: GHMUL 25.
Attribute | Value |
---|---|
Blade Length | 137mm |
Blade Style | CUT-GRIP |
Blade Type | Grooving Undercutting |
Brand | Iscar |
Compatible Shank Size | 25x25 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height | 25mm |
ECLASS Code | 28039190 |
Insert Style | GIP |
ISO Designation | GHMUL-25 |
Maximum Grooving Depth | 4mm |
Maximum Grooving Width | 6.4mm |
MFR Part No. | 2800465 |
Minimum Grooving Width | 0.5mm |
Number of Pockets | 1 |
Series | CUT-GRIP |
Side to Cutting Tip | 28mm |
UNSPSC Code | 23242106 |