£115.59
Ex VAT
£138.71
Inc VAT
18 Variations Available
Product Details
Product Specification
Right Hand External Machining Holders
For all dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Blade Length | 135mm |
Blade Style | HELI-GRIP |
Blade Type | Groove-Turn Grooving |
Blade Width | 2.4mm |
Brand | Iscar |
Compatible Shank Size | 25x25 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 25mm |
ECLASS Code | 28039190 |
Insert Style | DGN GRIP HFPR |
ISO Designation | HELIR 2525-3T12 |
Maximum Grooving Depth | 12mm |
Maximum Grooving Width | 3.18mm |
MFR Part No. | 2500520 |
Minimum Grooving Width | 3mm |
Number of Pockets | 1 |
Seat Size | 3 |
Series | HELI-GRIP |
Side to Cutting Tip | 23.8mm |
UNSPSC Code | 23242106 |
Workpiece Diameter | 24 |