£95.99
Ex VAT
£115.19
Inc VAT
3 Variations Available
Product Details
Product Specification
MGSIR/L Solid carbide bars for internal turning and threading.
Attribute | Value |
---|---|
Blade Length | 59mm |
Blade Style | THREADING |
Blade Type | Threading |
Brand | Iscar |
Compatible Shank Size | 6 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 0mm |
ECLASS Code | 28039190 |
Insert Style | WBMT |
ISO Designation | MGSIR 06-06 |
MFR Part No. | 2800935 |
Number of Pockets | 1 |
Seat Size | 6 |
Series | THREADING |
Side to Cutting Tip | 3.9mm |
UNSPSC Code | 23242106 |
Workpiece Diameter | 7 |