£147.00
Ex VAT
£176.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Face Mill Adaptors - FM Type
From an extensive programme of quality spindle nose tooling, used with an extensive range of face and shell mills
BT = BT-MAS 403
DN = DIN69871/A
IS = ISO/DIN 2080/
QC = ISO/DIN 2080 Quick Change
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 70mm |
EAN | 5036140285248 |
ECLASS Code | 28039190 |
Length | 40mm |
MFR Part No. | IS50-FM40-40 |
Shank Type | IS50 |
Spigot Size | FM40 |
UNSPSC Code | 23242106 |