noscriptIndexa FC07, Engineers Stud, M14 x 75mm, Carbon Steel, Black Oxide 4252176S | Cromwell Tools

Indexa

FC07, Engineers Stud, M14 x 75mm, Carbon Steel, Black Oxide

SKU:

IND4252176S

MPN:

4252176S

£2.39

Ex VAT

£2.87

Inc VAT

OUT OF STOCK

    Product Details

    FC07 - Engineers Stud
    Material: Medium Carbon Steel.
    Hardness: HRC 30 - 35.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    C

    30mm

    Dimensions

    M14x75mm

    EAN

    5036140085381

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT07-14075

    Series

    FC07

    Surface Finish

    Black Oxide

    Type

    Engineers Stud

    UNSPSC Code

    23153402