noscriptIndexa FC16 M16x55mm DOG POINT CLAMP SET SCREW 4252660R | Cromwell Tools

Indexa

FC16 M16x55mm DOG POINT CLAMP SET SCREW

SKU:

IND4252660R

MPN:

4252660R

£15.49

Ex VAT

£18.59

Inc VAT

OUT OF STOCK

    Product Details

    FC16 - Swivel Clamping Screw
    Material:
    Body - Medium Carbon Steel EN198.
    Point - Through Hardened Steel EN 31.
    Hardness:
    Body - HRC 32 - 38.
    Point - HRC 62.
    Surface Finish: Point - Hardened and Ground.


    Product Specification
    Attribute
    Value

    B

    55mm

    Brand

    Indexa

    C

    8mm

    Clamp Style

    Dog Point

    Dimensions

    M16x55mm

    EAN

    5036140085824

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT16B-1655N

    Series

    FC16

    Standards Met

    EN198 EN 31

    Surface Finish

    Point - Hardened and Ground

    Type

    Dog Point Clamp Set Screw

    UNSPSC Code

    23153402