£16.49
Ex VAT
£19.79
Inc VAT
11 Variations Available
Product Details
Product Specification
FC17 - Swivel Shoulder Clamping Screw
Material:
Body - Medium Carbon Steel EN198.
Point - Through Hardened Steel EN 31.
Hardness:
Body - HRC 32 - 38.
Point - HRC 62.
Surface Finish:
Point - Hardened and Ground.
Attribute | Value |
---|---|
B | 80mm |
Brand | Indexa |
C | 0.9mm |
Clamp Style | Serrated Point |
Dimensions | M12x80mm |
EAN | 5036140378001 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT17C-1280N |
Series | FC17 |
Standards Met | EN198 EN 31 |
Surface Finish | Point - Hardened and Ground |
Type | Swivel Shoulder Clamping Screw |
UNSPSC Code | 23153402 |