(Unbranded)

Tee Bolt, 3/8in.BSW x 1.1/2in., Carbon Steel, Black Oxide

SKU:

CTL6805704E

£8.29

Ex VAT

£9.95

Inc VAT

IN STOCK (20)

    Product Details

    These extra strong bolts are made with high quality carbon steel in a controlled heat treatment that conforms to ISO 898/1 standards.


    T-slot bolts are made specifically for machine tool tables, such as CNC machines, and are used in conjunction with a square-based T-nut for extra strength.


    Features and Benefits
    • Grade 12.9
    • Available in metric and imperial
    • Black oxide finish


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Clamp Style

    Dog Point

    Dimensions

    3/8"BSW x 1.1/2"

    ECLASS Code

    23149090

    Material

    Carbon Steel

    Standards Met

    ISO 898/1

    Surface Finish

    Black Oxide

    Type

    Tee Bolt

    UNSPSC Code

    23153402