£8.39
Ex VAT
£10.07
Inc VAT
22 Variations Available
Product Details
Product Specification
These extra strong bolts are made with high quality carbon steel in a controlled heat treatment that conforms to ISO 898/1 standards.
T-slot bolts are made specifically for machine tool tables, such as CNC machines, and are used in conjunction with a square-based T-nut for extra strength.
Features and Benefits
• Grade 12.9
• Available in metric and imperial
• Black oxide finish
Attribute | Value |
---|---|
Brand | (Unbranded) |
Clamp Style | Dog Point |
ECLASS Code | 23149090 |
Material | Carbon Steel |
Standards Met | ISO 898/1 |
Surface Finish | Black Oxide |
Type | Tee Bolt |
UNSPSC Code | 23153402 |