£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
These double-ended bench grinders are the ultimate grinding machines designed to deliver precision, durability, and reliability for all grinding needs. Crafted with quality casting and sealed bearings, these grinders offer outstanding performance, making them an obvious choice for various applications.
Features and Benefits
• Crafted with high-quality casting and sealed bearings, each bench grinder guarantees long-lasting performance, even under heavy use
• Rigid tool rests provide stable grinding support, ensuring work is precise and controlled
• Each grinder features a non-volatile memory recall (NVR) switch for added peace of mind
• Each grinder comes complete with grinding wheels
Notes
• 6" double-ended bench grinder 110V - Compact and versatile, perfect for smaller workspaces
• 6" double-ended bench grinder 240V - Reliable and efficient for a range of grinding tasks
• 8" double-ended bench grinder 110V - A step up in size and power for more demanding jobs
• 8" double-ended bench grinder 240V - The same quality with the convenience of a 240V power supply
• 8" double-ended bench grinder 415V - Heavy-duty performance for industrial applications
• 10" double-ended bench grinder 240V - Exceptional power and precision for larger tasks
• 10" double-ended bench grinder 415V - Maximum grinding capability for the toughest jobs
• 12" double-ended bench grinder 415V - The ultimate grinder for heavy-duty applications
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
ECLASS Code | 17079090 |
MFR Part No. | GRI-SG6-240 |
Motor Rating | 150W |
Overall Height | 220mm |
Overall Length | 370mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 240V |
Weight | 11.5kg |
Wheel Speed | 2850rpm |