£157.00
Ex VAT
£188.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The variable speed bench grinder from Sealey® delivers safe and optimised grinding and sharpening, with large tool rests and a high level of control.
Features and Benefits
• Induction motor for maintenance-free operations
• Adjustable eye shields for a personalised safety set-up
• Stone guards and spark arrestors for enhanced safety
• Integral cooling tray to instantly cool hot materials
• An angled cut-out in one of the tool rests helps with positioning for precise sharpening
Typical Applications
• General use
• Workshop
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150mm |
Includes | 2 x Stones |
MFR Part No. | BG150WVS |
Motor Rating | 250W |
Overall Height | 250mm |
Overall Length | 290mm |
Overall Width | 540mm |
Spindle Diameter | 13mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 13.8kg |
Wheel Speed | 2000-2850rpm |