£139.99
Ex VAT
£167.99
Inc VAT
Product Details
Product Specification
Product Documents
This mounted bench grinder brings quality and convenience to any workshop. Suitable for multiple applications, the powerful induction motor allows for maintenance-free, safe working.
Features and Benefits
• Safety features include stone guards and spark arrestors for reduced risk of injury
• Eye shields fitted as standard
• Supplied with one ready to use coarse grinding stone and one wire wheel
Typical Applications
• Grinding
• Sharpening
• Descaling
• Cleaning
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150mm |
Includes | Stone Wire Wheel |
MFR Part No. | BG150XLW/98 |
Motor Rating | 370W |
Overall Height | 240mm |
Overall Length | 240mm |
Overall Width | 390mm |
Spindle Diameter | 13mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 8.6kg |
Wheel Speed | 2850rpm |