SKU:
AJX2612307G
MPN:
BGE150
£689.00
Ex VAT
£826.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Double-Ended Grinders & Polishers are for workshop use. All models are fitted with heavy-duty bearings and balanced grinding wheels and have continuous rated motors. Available in both single phase and 3 phase in models BG200.
Features and Benefits
• Emergency stop switch
• Adjustable tool rests
• 12 months warranty
• 2 grinding wheels
• 2 eye shields
Typical Applications
• Workshop
Notes
• Ajax Grinding Machine Pedestal available separately
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Amperage | 1.9A |
Brand | Ajax Machine Tools |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150mm |
Grinding Wheel Width | 32mm |
Includes | (2) eye shields (2) grinding wheels Adjustable tool rests |
MFR Part No. | BGE150 |
Motor Rating | 600W |
Overall Height | 230mm |
Overall Length | 450mm |
Overall Width | 210mm |
Phase | Single Phase |
Sealing Type | Not Dust Proof |
Spindle Diameter | 18mm |
Tool Rest Adjustment | Adjustable Tool Rests |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 months parts & labour |
Weight | 14kg |