SKU:
AJX2613369A
MPN:
EP308
£3149.00
Ex VAT
£3778.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Totally enclosed balanced motor and shaft with dust-proof sealing to high quality bearings gives many years of quiet vibration free operation.
Features and Benefits
• Emergency stop switch
• Adjustable spark arresters
• Heavy-duty eye shields
• Adjustable tool rests
• 12 months parts & labour
Typical Applications
• For heavy industrial use
Notes
• Also available with EX16 built-in dust extraction, KU bag type dust extraction, polishing wheels, guards and spindles, grinding belt arms, tables with coolant troughs, illuminated wheel guards. For full details please contact your local branch
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Amperage | 1.9A |
Brand | Ajax Machine Tools |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 200mm |
Grinding Wheel Width | 38mm |
Includes | Diamond Dresser & Holder Eye Shields Pedestal Watercup Working Table |
MFR Part No. | EP308 |
Motor Rating | 1000W |
Overall Height | 400mm |
Overall Length | 620mm |
Overall Width | 290mm |
Phase | Three Phase |
Sealing Type | Dust Proof |
Spindle Diameter | 20mm |
Tool Rest Adjustment | Adjustable Tool Rests |
Type | Pedestal Mounted |
UNSPSC Code | 23101506 |
Voltage | 400V |
Warranty | 12 months parts & labour |
Weight | 17kg |