£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
GB200 Bench Grinder is designed to industrial standards for the professional user.
Features and Benefits
• Adjustable tool rest and spark deflector
• Maintenance-free motor
• Eye shield
• Smooth and quiet operation
• Speed: 2,800rpm
• 385W
• 240V
Standards
• CE approved
Notes
• Supplied with 2x grinding wheels (A36 & A60)
• Spare eye guard (KBE-298-3201A) available separately
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Amperage | 1.6A |
Brand | Kobe |
EAN | 5036140225442 |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 200mm |
Grinding Wheel Width | 6 - 25mm |
Includes | 36g Wheel 60g Wheel |
MFR Part No. | GB200 |
Motor Rating | 385W |
Overall Height | 270mm |
Overall Length | 480mm |
Overall Width | 265mm |
Phase | Single Phase |
Sealing Type | Dust Proof |
Spindle Diameter | 22mm |
Tool Rest Adjustment | Adjustable Tool Rests |
Type | Bench |
UNSPSC Code | 23101506 |
Voltage | 240V |
Weight | 21.2kg |