£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for sharpening and maintaining blades and tools in the workshop, the wet and dry bench grinder from Sealey® delivers consistent and safe performance.
Features and Benefits
• Full safety guards installed for safe operations
• Supplied with both a wet and dry stone for user convenience
• Reliable 230V induction motor
• Supplied with Ø200mm wet stone and Ø150mm dry stone ready to use
• Double insulated for safety
• Ideal for sharpening fine blades
Typical Applications
• Suitable for workshop use
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150 Dry 200 Wetmm |
MFR Part No. | SM521 |
Motor Rating | 250W |
Overall Height | 360mm |
Overall Length | 350mm |
Overall Width | 490mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 11.7kg |
Wheel Speed | 130rpm |