£107.00
Ex VAT
£128.40
Inc VAT
3 Variations Available
Product Details
Product Specification
CGHN-D: Double-ended blades for external grooving and turning.
Attribute | Value |
---|---|
Blade Height | 26mm |
Blade Length | 110mm |
Blade Style | CGHN |
Blade Type | Tool Block Blade |
Blade Width | 2.4mm |
Brand | Iscar |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height | 21.4mm |
ECLASS Code | 21010901 |
ISO Designation | CGHN-26-3D |
Maximum Grooving Depth | 15mm |
Maximum Grooving Width | 4mm |
MFR Part No. | 2800002 |
Minimum Grooving Width | 2.8mm |
Number of Pockets | 2 |
Series | Cut-Grip |
UNSPSC Code | 23242105 |