£107.00
Ex VAT
£128.40
Inc VAT
3 Variations Available
Product Details
Product Specification
CGHN-D: Double-ended blades for external grooving and turning.
Attribute | Value |
---|---|
Blade Height | 32mm |
Blade Length | 150mm |
Blade Style | CGHN |
Blade Type | Double-ended blade |
Brand | Iscar |
Cutting Height | 24.8mm |
ECLASS Code | 21010901 |
ISO Designation | CGHN-32-3D CUT-GRIP |
Maximum Grooving Width | 4mm |
MFR Part No. | 2800005 |
Minimum Grooving Width | 2.8mm |
Series | Cut-Grip |
UNSPSC Code | 23242105 |