£38.79
Ex VAT
£46.55
Inc VAT
12 Variations Available
Product Details
Product Specification
327R12-GM CoroMillⓇ Inserts for Grooving
Insert Grade 1025
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Boring Grooving |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
ISO Category Grade | K M P S |
ISO Designation | 327R12-22 265 02-GM |
Manufacturer Grade | GC1025 |
Material | Carbide |
Series | CoroMill 327 |
UNSPSC Code | 23242105 |