Kennametal

A2™ Cut Off Inserts Grade KCU25

3 Variations

A2™ Cut Off Inserts

KCU25
Composition: An advanced PVD grade with hard AlTiN coating and fine-grain unalloyed substrate. The new and improved coating improves edge stability with wide range speed and feed capabilities.
Application: The KCU25 grade is ideal for general machining of most steels, stainless steels, high-temp alloys, titanium, irons, and non-ferrous materials in a wide range of speeds and feeds with improved edge toughness for interrupted cut and high feed rates.

Kennametal, the trusted innovator in metal cutting technology, introduced a new era in tooling. Harnessing advanced science and exceptional experience, they have gone more than a cut above - and created 'Beyond', their next generation, ultra-performance tooling platform. This powerful collection delivers unheard of levels of productivity, efficiency, dependability, and profitability. And beyond.

Higher productivity & profitability - up to 30% higher
l) Achieve higher metal removal rate (speed, feed, and depth-of-cut).
2) Gain longer tool life.

Versatility
l) Products can be applied across a wide range of applications.
2) Can be used in low to high-speed applications.

Reliability
l) Products deliver uniform wear for predictable tool life.
2) Achieve reduced depth-of-cut notching.
3) Virtually eliminate chip flow damage.

Complete Portfolio
l) The Beyond product portfolio can be used in a complete range of steel, cast iron, and stainless steel ISO turning workpieces.