£31.49
Ex VAT
£37.79
Inc VAT
17 Variations Available
Product Details
Product Specification
CXS-04G CoroTurnⓇ XS Solid Carbide Tool For Grooving Grade 1025
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
ISO Designation | CXS-04G100-4210R |
Manufacturer Grade | GC1025 |
Material | Carbide |
Series | CoroTurn XS |
UNSPSC Code | 23242105 |