Iscar

DGR 3100JS-6D INSERT GRADE IC328

SKU:

ISC1311653H

MPN:

6002581

£17.49

Ex VAT

£20.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DGR/L-J/JS inserts are ideal for the parting and grooving of soft materials such as low carbon, alloy and austenitic stainless steel as well as the parting of tubes, small diameters and thin-walled parts at low-to-medium feeds. The JS inserts feature a sharp corner for effective cutting.


    Features and Benefits
    • P445-K40 substrate provides very high toughness
    • A thin PVD coated TiCN layer helps reduce the effects of wear and heat
    • Ideal for applications involving low to medium cutting speeds and unstable machining conditions


    Typical Applications
    • Milling
    • Parting
    • Grooving
    • Steel
    • Alloy steel
    • Stainless steel


    Standards
    • Grade: IC328
    • ISO Range - P/M/K: (P25-P40)(M30-M40)
    • ISO Range - H/S/N: (S20-S30)


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    ISO Designation

    DGR 3100JS-6D

    Manufacturer Grade

    IC328

    Material

    Carbide

    UNSPSC Code

    23242105