£16.79
Ex VAT
£20.15
Inc VAT
6 Variations Available
Product Details
Product Specification
DGR/L-J/JS inserts are ideal for the parting and grooving of soft materials such as low carbon, alloy and austenitic stainless steel as well as the parting of tubes, small diameters and thin-walled parts at low-to-medium feeds. The JS inserts feature a sharp corner for effective cutting.
Features and Benefits
• P445-K40 substrate provides very high toughness
• A thin PVD coated TiCN layer helps reduce the effects of wear and heat
• Ideal for applications involving low to medium cutting speeds and unstable machining conditions
Typical Applications
• Milling
• Parting
• Grooving
• Steel
• Alloy steel
• Stainless steel
Standards
• Grade: IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | DGR 3102C-6D |
Manufacturer Grade | IC328 |
Material | Carbide |
UNSPSC Code | 23242105 |