£18.29
Ex VAT
£21.95
Inc VAT
15 Variations Available
Product Details
Product Specification
PVD coated for semi-roughing and interrupted cutting medium speed, high feed. Suitable for use on carbon, alloy and stainless steels.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2mm |
Cutting Application | Grooving Parting |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
ISO Category Grade | M P |
ISO Designation | DGL 2202J-6D |
Manufacturer Grade | IC354 |
Material | Carbide |
Series | Do-Grip |
UNSPSC Code | 23242105 |