£17.49
Ex VAT
£20.99
Inc VAT
36 Variations Available
Product Details
Product Specification
PVD coated roughing grade, interrupted cutting and high resistance to mechanical and thermal shock. Suitable for low speed, high feed applications involving carbon, alloy and stainless steels.
Features and Benefits
• High resistance to mechanical and thermal shock
• PVD TiCN coating for greater durability
• Ideal for low speed and high feed applications
Typical Applications
• Roughing
• Carbon steel
• Alloy steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.02mm |
Cutting Application | Face Grooving Grooving Parting |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Category Grade | M P |
ISO Designation | DGN 3100JS |
Manufacturer Grade | IC328 |
Material | Carbide |
Series | Do-Grip |
UNSPSC Code | 23242105 |