£15.59
Ex VAT
£18.71
Inc VAT
13 Variations Available
Product Details
Product Specification
IC20 (K10-K20).
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Application | Grooving Parting |
ECLASS Code | 21010901 |
ISO Designation | DGN 4003C |
Manufacturer Grade | IC20 |
Material | Carbide |
Series | Do-Grip |
UNSPSC Code | 23242105 |