£18.29
Ex VAT
£21.95
Inc VAT
2 Variations Available
Product Details
Product Specification
DGR/L-C DGRC/LC-C: First choice for the parting of bars, hard materials and tough applications. A positive rake, single cavity with negative land and shoulders, provides extra cutting edge strength at medium-to-high feeds.
Features and Benefits
• Extra cutting edge strength for use with medium to high feed applications
• P40 substrate provides high toughness
• A thin PVD coated TiCN layer helps reduce the effects of wear and heat
Typical Applications
• Parting
• Grooving
• Steel
• Alloy steel
• Stainless steel
Standards
• Grade: IC354
• ISO Range - P/M/K: (P20-P40)(M10-M30)
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | DGR 2202C-6D |
Manufacturer Grade | IC354 |
Material | Carbide |
Series | Do-Grip |
UNSPSC Code | 23242105 |