£18.29
Ex VAT
£21.95
Inc VAT
Product Details
Product Specification
DGR/L-C DGRC/LC-C: First choice for the parting of bars, hard materials and tough applications. A positive rake, single cavity with nagative land and shoulders, provides extra cutting edge strength. Medium-to-high feeds.
Grade: IC354
A thin PVD coated TiCN layer on a P40 substarte. High toughness. For general Applications in parting and grooving steel, alloy and stainless steel atmedium to high cutting speeds.
ISO Range - P/M/K: (P20-P40)(M10-M30)
Grade or Coating Type: PVD
Coating Layers: TiCN
IC20 (K10-K20).
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Grade: IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2mm |
Cutting Application | Grooving Parting |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
ISO Category Grade | K M P |
ISO Designation | DGR 3102C-6D |
Manufacturer Grade | IC908 |
Material | Carbide |
Series | Do-Grip |
UNSPSC Code | 23242105 |