Iscar

HGN-3003C Inserts

3 Variations

Heli-face Inserts.

Grade Name: IC328
Insert Material: CARBIDE - PVD COATED
ISO Range: P25-50 M30-40 S25-30
ANSI Range: C5-C6 C2-C3
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated tough grade. Used for milling, grooving, parting and drilling a wide range of workpiece materials, at low to medium cutting speeds.'

Grade Name: IC354
Insert Material: CARBIDE - PVD COATED
ISO Range: P20-40 M10-30
ANSI Range: C5-C6
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated, tough grade. Used for general applications in parting and grooving carbon, alloy and stainless steel at medium to high cutting speeds.'

Grade Name: IC908
Insert Material: CARBIDE - PVD COATED
ISO Range: P15-30 M20-30 K20-40 N15-25 S15-25 H30-40
ANSI Range: C6-C7 C1-C2
Coating Description: AlTiCrN
Grade Description: AL-Tec: 'A hard, fine grain substrate with excellent chipping resistance, combined with a new AlTiCrN PVD coating. Provides high wear and oxidation resistance in parting, grooving and threading applications. Recommended for a very wide range of materials and machining conditions.'

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2