noscriptIscar DO-GRIP Parting & Grooving Inserts Grade IC354 | Cromwell Tools

Iscar

Iscar DO-GRIP Parting & Grooving Inserts Grade IC354

6 Variations

DGN/DGNC/DGNM-C : Used for parting of bars, hard materials and tough applications. A positive rake, single cavity with a negative land and shoulders. Medium-to-high feeds. DGNC - with coolant holes, DGNM - single ended for very deep applications.

Features and Benefits
• A thin PVD coated TiCN layer on a P40 substrate
• High toughness and durability
• For general applications in parting and grooving steel at medium to high speeds

Specifications
• Grade: IC354
• ISO Range - P/M/K: (P20-P40)(M10-M30)
• Grade or Coating Type: PVD
• Coating Layers: TiCN

Typical Applications
• Parting
• Grooving
• Steel
• Steel alloys
• Stainless streel