£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
L123H1 CoroCutⓇ 1-2 Profiling Inserts Grade 1105
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 1.00mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
Depth of Cut | 0.8mm |
ECLASS Code | 21010901 |
ISO Designation | L123H1-0200-RO |
Manufacturer Grade | 1105 |
Material | Carbide |
Series | CoroCut |
UNSPSC Code | 23242105 |