noscriptSandvik Coromant MB-07G150-00-11L COROCUTINSERT GRADE 1025 5735632 | Cromwell Tools

Sandvik Coromant

MB-07G150-00-11L COROCUTINSERT GRADE 1025

SKU:

SNK1903138F

MPN:

5735632

£18.09

Ex VAT

£21.71

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These MB-07G CoroCutⓇ MB Solid Carbide Heads For Grooving are Grade 1025 and part of a high precision system for grooving, face grooving, profiling and pre-parting. The edge line of the cutting edge is sharp with a thin-layered coating, which in combination with the stability of the tools makes it ideal for internal machining. Available in a variety of sizes and specifications to suit your needs.


    Features and Benefits
    • Manufactured from carbide for durability
    • Insert grade 1025 making for a robust product
    • Available in a range of sizes and specifications
    • PVD TiAlN+TiN coating for added protection and product longevity


    Typical Applications
    • Suited for grooving applications


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21010901

    ISO Category Grade

    M N P S

    ISO Designation

    MB-07G150-00-11L

    Manufacturer Grade

    1025

    Material

    Carbide

    Series

    CoroCut

    UNSPSC Code

    23242105